Paint and Activator, Clear, Epoxy

RUST-OLEUM| Zoro #: G2252695| Mfr #: 6010

$84.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2252695 Mfr #: 6010
Color Family: ClearsFinish: Gloss
Resin Type: EpoxyItem: Epoxy Activator and Finish Kit
Size: 1 gal.Sub-Category: Epoxies
Color: ClearBase Type: Water
Country of Origin (subject to change): Unknown

Product Description

Epoxy Activator and Finish Kit, Base Type Water, Resin Type Epoxy, Color Clear, Finish Gloss, Size 1 gal.

Product Reviews

Save 15%. Sign up for Z-mail.