Paint and Activator, Dunes Tan, Epoxy

RUST-OLEUM| Zoro #: G2191987| Mfr #: S6571

$119.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191987 Mfr #: S6571
Color Family: BrownsFinish: High Gloss
Resin Type: EpoxyItem: Epoxy Activator and Finish Kit
Size: 1 gal.Sub-Category: Epoxies
Color: Dunes TanCountry of Origin (subject to change): Unknown

Product Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color Dunes Tan, Finish High Gloss, Size 1 gal.

Product Reviews

Save 15%. Sign up for Z-mail.