Paint and Activator, White, Epoxy

RUST-OLEUM| Zoro #: G0409141| Mfr #: 5392

$86.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0409141 Mfr #: 5392
Resin Type: EpoxyColor: WHITE
Color Family: WhitesSub-Category: Epoxies
Base Type: WaterSize: 1 gal.
Item: Epoxy Activator and Finish KitFinish: Gloss
Country of Origin (subject to change): Unknown

Product Description

Epoxy Activator and Finish Kit, Base Type Water, Resin Type Epoxy, Color White, Finish Gloss, Size 1 gal.

Product Reviews

Save 15%. Sign up for Z-mail.