Paint, Enamel, Chrome

RUST-OLEUM| Zoro #: G2077957| Mfr #: 1510402

$87.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ChromeDry Time: 2 to 4 hr.VOC Content: Less Then 600g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077957 Mfr #: 1510402
Color: ChromeDry Time: 2 to 4 hr.
VOC Content: Less Then 600g/LSize: 1 gal.
Paint Base Type: OilSurface: Metal
Item: Exterior PaintDry Time Recoat: 4 hr.
Application Method: Brush, RollFinish: High Gloss
Paint Color Family: Aluminum / MetallicFeatures: Speedy-Dry
Coverage: 220 to 520 sq. ft./gal.Country of Origin (subject to change): United States

Description

Exterior Paint, For Use On Surface Material Metal, Paint Base Type Oil, Paint Color Family Aluminum / Metallic, Chrome, Finish High Gloss, Size 1 gal., Coverage 220 to 520 sq. ft./gal., VOC Content Less Then 600g/L, Dry Time Recoat 4 hr., Dry Time 2 to 4 hr., Application Method Brush, Roll, Features Speedy-Dry

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DE, IL, MA, MI, OH, RI

Reviews