KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Performance Coating, Navy Gray, Acrylic

RUST-OLEUM| Zoro #: G2152577| Mfr #: 238754

$75.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Navy Gray
Application Method: Brush, Roll, Spray
Dry Time Recoat: 2 to 4 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152577 Mfr #: 238754
Color: Navy GrayApplication Method: Brush, Roll, Spray
Dry Time Recoat: 2 to 4 hr.Finish: Semi-gloss
VOC Content: VOC FreeBase Type: Water
Item: Performance CoatingGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Size: 1 gal.Dry Time: 30 min.
Application Temperature: 50 Degrees to 100 Degrees FFor Use With: Metal Surfaces
Exposure Conditions: ExteriorResin Type: Acrylic
Sub-Category: UrethanesColor Family: Grays
Country of Origin (subject to change): United States

Description

Performance Coating, Base Type Water, Resin Type Acrylic, Color Navy Gray, Finish Semi-Gloss, Size 1 gal., VOC Content VOC Free, Coverage 180 to 545 sq. ft./gal., Exposure Conditions Exterior, Dry Time 2 to 4 hr., Application Temperature 50 Degrees to 100 Degrees F, For Use With Metal Surfaces

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews