Rust-Oleum
Precision Line Inverted Marking Paint, White
- Zoro #: G807456083
- Mfr #: RST203039
$8.18
Must order in multiples of 2
Subtotal: $16.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #RST203039 Specifications
- Zoro #: G807456083
- Mfr #: RST203039
- UPC #: 20066112776
- Country of Origin (subject to change): United States
Description
Create ultracrisp, longlasting marks with Industrial Choice M1800 System Precision Line Inverted Marking Paint Spray This waterbased formula creates accurate, easytoread markings in a bright, durable color Use it for marking concrete, pavement, gravel, grass and more Paint spray is ideal for marking the location of underground utilities at construction and excavation sites where identification is desired The precision tip means virtually no overspray Paint resists early fading and chalking It adheres to hot surfaces and can be sprayed in the cold to 25 degrees Fahrenheit Once applied, the paint dries in under 5 minutes
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #RST203039
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM General Purpose Spray Paint, Blue Industrial, solvent-Based 1627838
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Bike Lane Green, Water -Based 283907
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Blue, Water-Based 2326402
- RUST-OLEUM Specialty Fluorescent Green Spray Paint 11 oz 1989830
- RUST-OLEUM Rust-Oleum 2564-838 16 oz Safety Red Inverted Marking Spray Paint 2564-838
- RUST-OLEUM Inverted Marking Paint, 15 oz., Fluorescent Red/Orange, Solvent -Based V2358838
- RAE Traffic Zone Marking Paint, 5 Gal., White, Alkyd Solvent -Based 7310-05
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based K41132920-16
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Safety Red, Solvent -Based 20-971
- RUST-OLEUM General Purpose Spray Paint, Red, solvent-Based 211777
- NEWSTRIPE Field Marking Paint, 5 gal., Gold, Water -Based 10002557
- Rust-Oleum Striping & Marking Paint