20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Primer and Activator, Red, Epoxy

RUST-OLEUM| Zoro #: G0443536| Mfr #: 5369

$102.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443536 Mfr #: 5369
Color Family: RedsFinish: Gloss
Resin Type: EpoxyItem: Epoxy Activator and Finish Kit
Size: 1 gal.Sub-Category: Epoxies
Color: REDBase Type: Water
Country of Origin (subject to change): Unknown

Product Description

Epoxy Activator and Finish Kit, Base Type Water, Resin Type Epoxy, Color Red, Finish Gloss, Size 1 gal.

Product Reviews

Save 15%. Sign up for Z-mail.