KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Primer, Flat Red, 1 gal.

RUST-OLEUM| Zoro #: G2060396| Mfr #: 242252

$53.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Any Alkyd Enamels
Dry Time Recoat: 24 hr.
Size: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060396 Mfr #: 242252
For Use With: Any Alkyd EnamelsDry Time Recoat: 24 hr.
Size: 1 gal.Exposure Conditions: Interior/Exterior
Dry Time Tack Free: 4 to 6 hr.Paint Primer, Sealers & Rust Reformers Item: Primer
Item: PrimerPaint and Primer Application Method: Brush, Roller, Spray
Net Weight: 128 oz.Application Temperature: 32 Degrees to 90 Degrees F
Paint Color Family: RedsDry Time: 8 to 12 hr.
Resin Type: Alkyd EnamelPaint and Primer Surface Material: Metal, Steel
Color: Flat RedPaint and Primer Finish: Semi-Gloss
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsCoverage: 255 to 435 sq. ft./gal.
Base Type: SolventPaint and Primer Sub Category: Primers
VOC Content: Less Than 100g/LCountry of Origin (subject to change): United States

Description

Primer, Color Flat Red, Size 1 gal., Coverage 166 to 333 sq. ft./gal., Resin Type Alkyd Enamel, Solvent, Reds, Primer, Paint and Primer Surface Material Metal, Steel, Paint and Primer Application Method Brush, Roller, Spray, Semi-Gloss, Dry Time 4 to 7 hr., Net Weight 128 oz., Any Alkyd Enamels, Exposure Conditions Interior/Exterior, Application Temperature 32 to 100 Degrees F, Dry Time Tack Free 4 to 7 hr., Dry Time Recoat 24 hr., VOC Content Less Than 100g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews