Primer, Red, 1 gal.

RUST-OLEUM |Zoro #: G2019473|Mfr #: 245503

$84.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019473 Mfr #: 245503
Dry Time Recoat: 24 hr.Item: Primer
Application Method: Brush, Roll, SprayExposure Conditions: Interior/Exterior
Sub-Category: PrimersSurface: Metal, Steel, Wood
Application Temperature: 32 to 100 Degrees FDry Time Tack Free: 3 to 5 hr.
VOC Content: Less Than 340g/LDry Time: 6 to 10 hr.
Coverage: 385 to 790 sq. ft./gal.Base Type: Oil
Size: 1 gal.Color: Red
Resin Type: Alkyd EnamelCountry of Origin (subject to change): United States

Product Description

Primer, Oil, Resin Type Alkyd Enamel, VOC Content Less Than 340g/L, Size 1 gal., Color Red, Coverage 385 to 790 sq. ft./gal., Dry Time 6 to 10 hr., Dry Time Recoat 24 hr., Dry Time Tack Free 3 to 5 hr., Application Temperature 32 to 100 Degrees F, Application Method Brush, Roll, Spray, Surface Metal, Steel, Wood, Exposure Conditions Interior/Exterior

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.