Primer, Red, 5 gal.

RUST-OLEUM| Zoro #: G0714095| Mfr #: 245509

$319.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedDry Time Tack Free: 3 to 5 hr.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714095 Mfr #: 245509
Color: RedDry Time Tack Free: 3 to 5 hr.
Exposure Conditions: Interior/ExteriorDry Time: 6 to 10 hr.
VOC Content: 338 g/LSize: 5 gal.
Base Type: OilItem: Primer
Dry Time Recoat: 24 hr.Paint and Primer Surface Material: Metal, Steel, Wood
Resin Type: Alkyd EnamelPaint Primer, Sealers & Rust Reformers Item: Primer
Paint Color Family: RedsPaint and Primer Application Method: Brush, Roller, Spray
Features: Rust InhibitiveCoverage: 385 to 790 sq. ft./gal.
Paint and Primer Sub Category: PrimersNet Weight: 64.09 lb
Application Temperature: 32 to 100 Degrees FCountry of Origin (subject to change): United States

Description

Primer, Color Red, Size 5 gal., Coverage 385 to 790 sq. ft./gal., Resin Type Alkyd Enamel, Oil, Reds, Primer, Paint and Primer Surface Material Metal, Steel, Wood, Paint and Primer Application Method Brush, Roller, Spray, Dry Time 6 to 10 hr., Net Weight 64.09 lb, Features Rust Inhibitive, Exposure Conditions Interior/Exterior, Application Temperature 32 to 100 Degrees F, Dry Time Tack Free 3 to 5 hr., Dry Time Recoat 24 hr., VOC Content 338 g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews