BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Primer, White, 1 gal.

RUST-OLEUM| Zoro #: G1002145| Mfr #: 208028

$26.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhitePaint Color Family: WhitesSize: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002145 Mfr #: 208028
Color: WhitePaint Color Family: Whites
Size: 1 gal.VOC Content: 0g/L
Paint and Primer Application Method: Brush, Roller, SprayExposure Conditions: Interior/Exterior
Dry Time: 30 min.Paint Primer, Sealers & Rust Reformers Item: Primer
Application Temperature: 50 to 100 Degrees FPaint and Primer Finish: Flat
Paint and Primer Surface Material: Concrete, Masonry, Metal, Steel, WoodItem: Primer
Standards: USDA AcceptableCoverage: 180 to 545 sq. ft./gal.
Paint and Primer Sub Category: PrimersGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Net Weight: 11.123 lbDry Time Tack Free: 30 min.
Dry Time Recoat: 1 to 2 hr.Country of Origin (subject to change): United States

Description

Primer, Color White, Size 1 gal., Coverage 180 to 545 sq. ft./gal., Whites, Primer, Paint and Primer Surface Material Concrete, Masonry, Metal, Steel, Wood, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 30 min., Net Weight 11.123 lb, Standards USDA Acceptable, Exposure Conditions Interior/Exterior, Application Temperature 50 to 100 Degrees F, Dry Time Tack Free 30 min., Dry Time Recoat 1 to 2 hr., VOC Content 0g/L

Reviews