SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Primer, White, 1 qt.

RUST-OLEUM| Zoro #: G0850911| Mfr #: 207014

$21.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteDry Time: 3 hr.Exposure Conditions: Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850911 Mfr #: 207014
Color: WhiteDry Time: 3 hr.
Exposure Conditions: ExteriorDry Time Tack Free: 4 to 7 hr.
VOC Content: 457 g/lSize: 1 qt.
Application Temperature: 50 to 90 Degrees FItem: Primer
Dry Time Recoat: 4 hrs.Paint and Primer Surface Material: Fiberglass, Wood
Paint Primer, Sealers & Rust Reformers Item: PrimerPaint Color Family: Whites
Paint and Primer Application Method: Brush, Roller, SprayCoverage: 100 sq. ft./gal.
Paint and Primer Sub Category: PrimersNet Weight: 3.65 lb
Paint and Primer Finish: FlatCountry of Origin (subject to change): United States

Description

Primer, Color White, Size 1 qt., Coverage 100 sq. ft./gal., Whites, Primer, Paint and Primer Surface Material Fiberglass, Wood, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 3 hr., Net Weight 3.65 lb, Exposure Conditions Exterior, Application Temperature 50 to 90 Degrees F, Dry Time Tack Free 4 to 7 hr., Dry Time Recoat 4 hrs., VOC Content 457 g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews