KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Primer, White, 1 qt.

RUST-OLEUM| Zoro #: G2052434| Mfr #: 207016

$14.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Primers
Color: White
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052434 Mfr #: 207016
Paint and Primer Sub Category: PrimersColor: White
Dry Time Recoat: 24 hr.Paint Primer, Sealers & Rust Reformers Item: Primer
Coverage: 100 sq. ft./gal.Paint and Primer Surface Material: Fiberglass, Wood
Base Type: OilApplication Temperature: 50 to 90 Degrees F
Paint and Primer Application Method: Brush, Roller, SprayItem: Primer
Size: 1 qt.Dry Time: 4 to 6 hr.
Paint and Primer Finish: FlatPaint Color Family: Whites
Exposure Conditions: ExteriorDry Time Tack Free: 4 to 7 hr.
Resin Type: Alkyd EnamelCountry of Origin (subject to change): United States

Description

Primer, Oil, Resin Type Alkyd Enamel, VOC Content Less Than 250g/L, Size 1 qt., Color White, Coverage 100 sq. ft./qt., Dry Time 24 hr., Dry Time Recoat 4 to 7 hr., Dry Time Tack Free 4 to 7 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roll, Spray, Surface Metal, Exposure Conditions Exterior, Application Temperature (F) 50-90 Degrees, Flat

Restrictions and Compliance

*3: Hazardous material

Reviews