Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roof Coating, 4.75 gal., Black

  • Zoro #: G3851755
  • Mfr #: 301998
$59.03
  • Resin Type: Emulsion
  • VOC Content: 0g/L
  • Size: 4.75 gal
See full product details
Orders over $75 ship free.

Rust-Oleum #301998 Specifications

  • Zoro #: G3851755
  • Mfr #: 301998
Resin Type: Emulsion VOC Content: 0g/L
Size: 4.75 gal Application Method: Brush, Roller, Spray, Squeegee
Dry Time: 6 to 48 hr Item: Roof Coating
Dry Time Recoat: 8 to 12 hr Finish: Unfinished
Color: Black Surface: Built-Up Roofs, Concrete Foundations
For Use With: Roofs Coverage: 3 to 100 sq ft/gal
Application Temperature: 50 Degrees to 100 Degrees F Base Type: Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roof Coating, Base Type Water, Resin Type Emulsion, Size 4.75 gal, Black, Finish Unfinished, Coverage 3 to 100 sq ft/gal, Dry Time 6 to 48 hr, Dry Time Recoat 8 to 12 hr, VOC Content 0g/L, Surface Built-Up Roofs, Concrete Foundations, Application Temperature 50 Degrees to 100 Degrees F, For Use With Roofs

Technical Guides

Reviews of Rust-Oleum #301998