Rust-Oleum
Roof Coating, Solvent Base, 4.75 gal
- Zoro #: G3851469
- Mfr #: 345475
Hover or click to zoom Tap to zoom
Key Features
- Color: Gray
- Size: 4.75 gal
- Base Type: Solvent
- Resin Type: Silicone
- Surface: Asphalt Built-Up, Modified Bitumen Roofing
- Coverage: 65 to 100 sq ft/gal
- Finish: Unfinished
- Application Method: Brush, Roller, Spray
$566.99
Subtotal: $566.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #345475 Specifications
- Zoro #: G3851469
- Mfr #: 345475
- UPC #: 020066439033
- Color: Gray
- Size: 4.75 gal
- Base Type: Solvent
- Resin Type: Silicone
- Surface: Asphalt Built-Up, Modified Bitumen Roofing
- Coverage: 65 to 100 sq ft/gal
- Finish: Unfinished
- Application Method: Brush, Roller, Spray
- VOC Content: 25 g/L
- Coating Type: Roof Coating
- For Use With: Roofs
- Application Temperature: 32 Degrees to 120 Degrees F
- Item: Roof Coating
- Dry Time Recoat: 2 to 4 hr
- Dry Time: 2 to 24 hr
- Coverage Area: 100 sq ft/gal
- Basic Surface Type: Multi-Surface
- Durability: Non-Fibered
- UV Resistant: Yes
- Resistance Properties: Water Resistant, Weather Resistant
- Shelf Life: 2 yr
- Roof Application: Roof Coatings
- Container Size: 4.75 gal
- Primer Required: No
- Roof Coating Technology: Silicone Roof Coatings
- Minimum Application Temperature: 32 Degrees F
- Surface Texture: Rough
- Maximum Application Temperature: 120 Degrees F
- Dry Time to Recoat: 4 to 48 hr
- Roof Item Type: Coating
- Surface Material: Asphalt, Concrete, EPDM, Hypalon, Metal, Modified Bitumen, Polyurethane Foam, PVC, TPO
- Country of Origin (subject to change): United States
Description
Roof Coating, Base Type Solvent, Resin Type Silicone, Size 4.75 gal, Gray, Finish Unfinished, Coverage 65 to 100 sq ft/gal, Dry Time Recoat 2 to 4 hr, VOC Content 25 g/L, Surface Asphalt Built-Up, Modified Bitumen Roofing, Application Temperature 32 Degrees to 120 Degrees F, For Use With Roofs
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Rust-Oleum #345475
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM 20 Oz Cold Gray Professional Galvanizing Compound Spray 7585838
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 1 gal. 314388
- RUST-OLEUM Elastomeric Sealant, Water Base, 10.1 oz 301827
- RUST-OLEUM Roofing Patch and Sealer, 12 oz 345813
- RUST-OLEUM Blacktop Coating 2 Gal 247471
- RUST-OLEUM Performance Coating, Safety Red, Acrylic 210475
- PRECISION BRAND Hot Melt Strippable Protective Coating 43305
- BLACK JACK Coating Roof Silicone Wht 1Gal 5576-1-20
- GC ELECTRONICS Coating Insulating 2 oz Bottle Blk 10-1762
- MODERN MASTERS Shimmer Satin Venetian Blue Metallic Paint 1 qt ME42932
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal 264186
- Rust-Oleum Specialty Coatings