Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roof Primer, 16 oz., Black

  • Zoro #: G3851730
  • Mfr #: 348420
$12.14
  • Base Type: Mineral Spirits
  • Coverage: 30 sq ft/gal
  • Dry Time: 15 to 30 min
See full product details
Orders over $75 ship free.

Rust-Oleum #348420 Specifications

  • Zoro #: G3851730
  • Mfr #: 348420
Base Type: Mineral Spirits Coverage: 30 sq ft/gal
Dry Time: 15 to 30 min Item: Roof Primer
Finish: Unfinished Dry Time Recoat: 15 min
Application Method: Spray Application Temperature: 40 Degrees to 120 Degrees F
For Use With: Asphalt-Based Coatings Size: 16 oz
Color: Black Surface: Concrete, Masonry, Metal, Modified Bitumen, Weathered Asphalt, Wood
VOC Content: 664g/L Resin Type: Asphalt
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roof Primer, Base Type Mineral Spirits, Resin Type Asphalt, Size 16 oz, Black, Finish Unfinished, Coverage 30 sq ft/gal, Dry Time 15 to 30 min, Dry Time Recoat 15 min, VOC Content 664g/L, Surface Concrete, Masonry, Metal, Modified Bitumen, Weathered Asphalt, Wood, Application Temperature 40 Degrees to 120 Degrees F, For Use With Asphalt-Based Coatings

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Rust-Oleum #348420