Rust-Oleum

Rust-Oleum 1001976 12 oz Farm & Implement Gloss Oliver Spray Paint; Green - Case of 6

Rust-Oleum Rust-Oleum 1001976 12 oz Farm & Implement Gloss Oliver Spray Paint; Green - Case of 6 1001976
Hover or click to zoom Tap to zoom
$73.32
  • Paint Color Family: Greens
  • Net Weight: 12 oz
  • Color: Green-Case
See full product details
Orders over $75 ship free.

Total: $73.32

Rust-Oleum #1001976 Specifications

  • Paint Color Family: Greens
  • Net Weight: 12 oz
  • Color: Green-Case
  • Country of Origin (subject to change): China

Description

The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.

Features
  • Farm & Implement Gloss Oliver Spray Paint
  • Container Capacity: 12 oz
  • Color: Green
  • VOC Level: 551 g/L
  • Sheen: Gloss
  • Full Cure Time: 5 hour
  • Time Before Recoating: 1 hour
  • Coverage Area: 6-7 sq. ft.
  • Durability: 3 Years
  • Provides superior rust-preventative protection on your wood or metal machinery
  • Ideal for indoor and outdoor use on tractors, lawn mowers and other farm implements
  • Dries to the touch in as little as 2-4 hours and covers approximately 6-7 square feet per can
  • For indoor and outdoor use
  • Case of 6
Specifications
  • Capacity: 12 oz

Restrictions and Compliance

Reviews of Rust-Oleum #1001976