Rust-Oleum

Rust-Oleum 7789-502 Quart Canvas White Gloss Enamel

Rust-Oleum Rust-Oleum 7789-502 Quart Canvas White Gloss Enamel 338996
Hover or click to zoom Tap to zoom
$44.21
  • Paint Color Family: Whites
  • Item: Exterior Paint
  • Paint and Primer Finish: Gloss
  • Paint and Primer Sub Category: Enamel Spray Paint
  • Color: White
  • Paint and Primer Surface Material: Multi-Surface
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $44.21

Rust-Oleum #338996 Specifications

  • Paint Color Family: Whites
  • Item: Exterior Paint
  • Paint and Primer Finish: Gloss
  • Paint and Primer Sub Category: Enamel Spray Paint
  • Color: White
  • Paint and Primer Surface Material: Multi-Surface
  • Country of Origin (subject to change): China

Description

Features
  • Quart Canvas White Gloss Enamel.
  • Dimension - 8.56 x 8.56 x 3.08 in.
  • Item Weight - 3.08 lbs.

Restrictions and Compliance

Reviews of Rust-Oleum #338996