Rust-Oleum
Rust-Oleum Chalked Ultra Matte Light Tint Base Water-Based Acrylic Chalk Paint 30 oz
Mfr # 287688
Zoro # G305668018
Sold in multiples of 2 for $44.18
$44.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Matte
- Net Weight 30 oz
- Base Type water
- Paint and Primer Surface Material Furniture and Home Decor
Explore More Products
- RUST-OLEUM Spray Paint, Silver, Satin, 12 oz 7716830
- RUST-OLEUM Spray Paint, Satin Aqua, Satin, 12 oz 334059
- RUST-OLEUM Spray Paint, White, Flat, 12 oz 1690830V
- RUST-OLEUM Metallic Spray Paint, Gold, Metallic, 11 oz 1910830
- RUST-OLEUM Spray Paint, Sun Yellow, Gloss, 12 oz 334046
- RUST-OLEUM Sprypnt Clr Seal 10.25Oz 267736
- RUST-OLEUM STOPS RUST GLS WT 1/2PT 353489
- RUST-OLEUM Brown, Flat, 12 oz 338947
- RUST-OLEUM Imagine Glitter Midnight Black Spray Paint 10.25 oz, 4PK 354075
- TOUCHNTONE Gray, Flat, 10 oz 55279830
- RUST-OLEUM General Purpose Spray Paint 334027
- Rust-Oleum Spray Paint