Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rust Preventative Spray Paint, Green, 14oz

RUST-OLEUM| Zoro #: G1809823| Mfr #: 2233838

$9.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 24 hr.
Net Weight: 14 oz.
Paint and Primer Surface Material: Metal, Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809823 Mfr #: 2233838
Dry Time Recoat: 1 to 24 hr.Net Weight: 14 oz.
Paint and Primer Surface Material: Metal, SteelPaint Color Family: Greens
Dry Time: 10 to 20 min.Dry Time Tack Free: 10 to 20 min.
Paint and Primer Sub Category: Specialty Spray PaintColor Family: Greens
Base Type: SolventPaint Sub-Brand: High Performance
Application Temperature: 50 Degrees to 100 Degrees FItem: Rust Preventative Spray Paint
Color: Fluorescent GreenStandards: VOC and MIR Compliant
Coverage: 10 sq. ft.Resin Type: Acrylic Enamel
Exposure Conditions: Interior/ExteriorSpray Paints Item: Rust Preventative Spray Paint
Country of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Green, Gloss Paint and Primer Finish, Net Weight 14 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 to 2 hr., Coverage 10 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews