THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rust Preventative Spray Paint, Orng, 14oz

RUST-OLEUM| Zoro #: G1137446| Mfr #: 2255838

$8.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 24 hr.
Item: Rust Preventative Spray Paint
Paint and Primer Surface Material: Metal, Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137446 Mfr #: 2255838
Dry Time Recoat: 1 to 24 hr.Item: Rust Preventative Spray Paint
Paint and Primer Surface Material: Metal, SteelPaint and Primer Sub Category: Specialty Spray Paint
Coverage: 10 sq. ft.Base Type: Solvent
Standards: VOC and MIR CompliantSpray Paints Item: Rust Preventative Spray Paint
Color Family: OrangesDry Time Tack Free: 10 to 20 min.
Net Weight: 14 oz.Dry Time: 10 to 20 min.
Paint Sub-Brand: High PerformancePaint Color Family: Oranges
Exposure Conditions: Interior/ExteriorResin Type: Acrylic Enamel
Application Temperature: 50 Degrees to 100 Degrees FColor: Fluorescent Orange
Country of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent Paint and Primer Finish, Net Weight 14 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 24 hr., Dry Time 10 to 20 min., Coverage 10 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews