Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rust Preventative Spray Paint, Red, 14 oz.

RUST-OLEUM| Zoro #: G1566607| Mfr #: 2264838

$9.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Specialty Spray Paint
Dry Time Recoat: 1 to 24 hr.
Net Weight: 14 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566607 Mfr #: 2264838
Paint and Primer Sub Category: Specialty Spray PaintDry Time Recoat: 1 to 24 hr.
Net Weight: 14 oz.Exposure Conditions: Interior/Exterior
Color Family: RedsSpray Paints Item: Rust Preventative Spray Paint
Base Type: SolventApplication Temperature: 50 Degrees to 100 Degrees F
Standards: VOC and MIR CompliantPaint Sub-Brand: High Performance
Coverage: 10 sq. ft.Resin Type: Acrylic Enamel
Item: Rust Preventative Spray PaintColor: Fluorescent Red
Paint and Primer Surface Material: Metal, SteelDry Time: 10 to 20 min.
Dry Time Tack Free: 10 to 20 min.Paint Color Family: Reds
Country of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Red, Gloss Paint and Primer Finish, Net Weight 14 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 to 2 hr., Coverage 10 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews