Rust Preventative Spray Paint, Ylw, 14 oz.

RUST-OLEUM| Zoro #: G0655995| Mfr #: 2242838

$8.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: VOC and MIR Compliant
Application Temperature: 50 Degrees to 100 Degrees F
Coverage: 10 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655995 Mfr #: 2242838
Standards: VOC and MIR CompliantApplication Temperature: 50 Degrees to 100 Degrees F
Coverage: 10 sq. ft.Paint and Primer Surface Material: Metal, Steel
Exposure Conditions: Interior/ExteriorPaint Sub-Brand: High Performance
Color Family: YellowsDry Time: 10 to 20 min.
Color: Fluorescent YellowSpray Paints Item: Rust Preventative Spray Paint
Net Weight: 14 oz.Dry Time Tack Free: 10 to 20 min.
Paint Color Family: YellowsResin Type: Acrylic Enamel
Base Type: SolventPaint and Primer Sub Category: Specialty Spray Paint
Dry Time Recoat: 1 to 24 hr.Country of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Yellow, Gloss Paint and Primer Finish, Net Weight 14 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 to 2 hr., Coverage 10 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews