KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rust Preventative Spray Paint, Almnd, 15oz

RUST-OLEUM| Zoro #: G1671214| Mfr #: V2170838

$6.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 24 hr.
Net Weight: 15 oz.
Paint and Primer Surface Material: Metal, Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671214 Mfr #: V2170838
Dry Time Recoat: 1 to 24 hr.Net Weight: 15 oz.
Paint and Primer Surface Material: Metal, SteelPaint Color Family: Beiges
Resin Type: Acrylic EnamelDry Time Tack Free: 10 to 20 min.
Paint and Primer Sub Category: Specialty Spray PaintColor Family: Beiges
Dry Time: 10 to 20 min.Paint Sub-Brand: High Performance
Application Temperature: 50 Degrees to 100 Degrees FExposure Conditions: Interior/Exterior
Color: AlmondStandards: VOC and MIR Compliant
Paint and Primer Finish: GlossBase Type: Solvent
Item: Rust Preventative Spray PaintSpray Paints Item: Rust Preventative Spray Paint
Country of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Almond, Gloss Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 to 2 hr., Coverage 14 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews