Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rust Preventative Spray Paint, Anodized Bronze, Gloss, 15 oz.

  • Zoro #: G2681201
  • Mfr #: 209565
Rust-Oleum Rust Preventative Spray Paint,  Anodized Bronze,  Gloss,  15 oz. 209565
Rust-Oleum Rust Preventative Spray Paint,  Anodized Bronze,  Gloss,  15 oz. 209565
Rust-Oleum Rust Preventative Spray Paint,  Anodized Bronze,  Gloss,  15 oz. 209565
$7.27
  • Color: Anodized Bronze
  • Resin Type: Acrylic Enamel
  • Paint and Primer Surface Material: Metal, Steel
See full product details
Orders over $75 ship free.

Rust-Oleum #209565 Specifications

  • Zoro #: G2681201
  • Mfr #: 209565
Color: Anodized Bronze Resin Type: Acrylic Enamel
Paint and Primer Surface Material: Metal, Steel Coverage: 10 to 20 sq ft
Standards: VOC and MIR Compliant Net Weight: 15 oz
Paint Sub-Brand: High Performance Dry Time Tack Free: 10 to 20 min
Application Temperature: 50 Degrees to 100 Degrees F Paint Color Family: Silvers
Paint and Primer Sub Category: Specialty Spray Paint Dry Time Recoat: 1 to 24 hr
Exposure Conditions: Interior/Exterior Spray Paints Item: Rust Preventative Spray Paint
Color Family: Aluminum / Metallic Item: Rust Preventative Spray Paint
Base Type: Solvent Paint and Primer Finish: Gloss
Dry Time: 10 to 20 min Finish: Gloss
Sub-Category: Specialty Spray Paint Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rust Preventative Spray Paint, Anodized Bronze, Gloss Paint and Primer Finish, Net Weight 15 oz, Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min, Dry Time Recoat 1 to 24 hr, Dry Time 10 to 20 min, Coverage 10 to 20 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #209565