SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rust Preventative Spray Paint, White, 15oz

RUST-OLEUM| Zoro #: G2369525| Mfr #: V2190838

$7.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteDry Time: 10 to 20 min.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369525 Mfr #: V2190838
Color: WhiteDry Time: 10 to 20 min.
Exposure Conditions: Interior/ExteriorApplication Temperature: 50 Degrees to 100 Degrees F
Dry Time Tack Free: 10 to 20 min.Color Family: Whites
Base Type: SolventPaint Sub-Brand: High Performance
Spray Paints Item: Rust Preventative Spray PaintItem: Rust Preventative Spray Paint
Dry Time Recoat: 1 to 24 hr.Paint and Primer Surface Material: Metal, Steel
Resin Type: Acrylic EnamelPaint Color Family: Whites
Coverage: 12 to 20 sq.ftPaint and Primer Sub Category: Specialty Spray Paint
Net Weight: 15 oz.Standards: VOC and MIR Compliant
Paint and Primer Finish: FlatCountry of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, White, Flat Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 24 hr., Dry Time 10 to 20 min., Coverage 12 to 20 sq.ft

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews