Rust-Oleum
Rust Preventative Spray Primer, Brown, Flat Finish, 24 oz.
- Zoro #: G8332345
- Mfr #: 353346
Hover or click to zoom Tap to zoom
Key Features
- Paint and Primer Finish: Flat
- Spray Primers Item: Rust Preventative Spray Primer
- Net Weight: 24 oz
- Coverage: 24 to 40 sq ft
- Color: Brown
- Dry Time Recoat: Anytime
- Base Type: Solvent
- Features: Turbo Spray System
$19.59
Subtotal: $19.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RUST-OLEUM 249846 12 oz Flat Black Primer Painters Touch 2x Ultra Cover Spray 020066189242
- RUST-OLEUM 1 Qt Rusty Stops Rust Rusty Metal Primer 7769502
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. 209566
- RUST-OLEUM Stops Rust Brown Flat Oil-Based Alkyd Spray Primer 12 oz 7769-830
- RUST-OLEUM 12 Oz White Stops Rust Clean Metal Primer 7780830
- RUST-OLEUM Gray, Flat Finish, 12 oz 249088
- RUST-OLEUM Primer Surfacer, Gray, Solvent Base, 1 gal 249332
- RUST-OLEUM Universal Bonding Primer, White, 12 oz 286793
- RUST-OLEUM Sandable Primer, White, Solvent Base, 12 oz 260737
- RUST-OLEUM Black, Flat Finish, 12 oz 249846
- RUST-OLEUM Prot Enml Spry Pnk 12Oz 338931
- Rust-Oleum Spray Paint & Primer