KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rust Preventative Spray Primer, Wht, 15 oz

RUST-OLEUM| Zoro #: G2352244| Mfr #: 209566

$6.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Spray Primer
Color: White
Spray Primers Item: Rust Preventative Spray Primer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352244 Mfr #: 209566
Paint and Primer Sub Category: Spray PrimerColor: White
Spray Primers Item: Rust Preventative Spray PrimerDry Time Recoat: Anytime
Paint and Primer Surface Material: Metal, SteelBase Type: Solvent
Application Temperature: 50 Degrees to 100 Degrees FItem: Rust Preventative Spray Primer
Paint Sub-Brand: V2100 SystemNet Weight: 15 oz.
Dry Time: 10 to 20 min.Paint and Primer Finish: Flat
Paint Color Family: WhitesExposure Conditions: Interior/Exterior
Dry Time Tack Free: 10 to 20 min.Resin Type: Acrylic Enamel
Standards: VOC and MIR CompliantCountry of Origin (subject to change): United States

Description

Rust Preventative Spray Primer, V2100 System, White, Net Weight 15 oz., Flat Paint and Primer Finish, Dry Time 1 to 2 hr., Coverage 10 to 12 sq. ft., Paint and Primer Surface Material Metal, Steel, Resin Type Acrylic Enamel, Solvent Base Type, Application Temperature 50 to 90 Degrees F, Dry Time Tack Free 10 to 20 min., Dry Time Recoat Anytime, Interior/Exterior, Standards VOC and MIR Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews