KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

S40 Epoxy Floor Coating, Black, 1 gal.

RUST-OLEUM| Zoro #: G1146135| Mfr #: 208070

$44.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 72 hr.
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Surface: Concrete, Masonry, Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146135 Mfr #: 208070
Dry Time: 72 hr.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Surface: Concrete, Masonry, WoodVOC Content: Less Than 10g/L
Green Certification or Other Recognition: Green Seal CertifiedDry Time Tack Free: 1/2 hr.
Size: 1 gal. Container, Partial Fill 42 fl ozBase Type: Water
For Use With: S40 Epoxy Floor Coating ActivatorApplication Temperature: 50 to 90 Degrees F
Exposure Conditions: Interior/ExteriorStandards: USDA Acceptable
Coverage: 225 to 340 sq. ft./gal.Application Method: Brush, Roller, Spray
Finish: GlossResin Type: Epoxy
Item: Floor CoatingColor: Black
Country of Origin (subject to change): United States

Description

Paint, Water Borne Concrete Epoxy Enamel, Zero VOC, Two Component System, Can Capacity 1 Gallon, Use Activator G3029862, Finish Gloss Black, Dry Time 24 Hours, Dry Time Recoat 1-2 Hours, Dry Time Tack Free 30 minutes, Practical Coverage Area 150 Square Feet, No Odor, Zero Hazardous Air Pollutants, For Use on Concrete, Masonry, Wood, USDA Acceptable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews