S40 Epoxy Floor Coating, Classic Gray, 1G

RUST-OLEUM| Zoro #: G1491384| Mfr #: 208072

$36.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Gloss
Resin Type: Epoxy
For Use With: S40 Epoxy Floor Coating Activator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491384 Mfr #: 208072
Finish: GlossResin Type: Epoxy
For Use With: S40 Epoxy Floor Coating ActivatorDry Time: 24 hr.
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsDry Time Recoat: 1 to 3 hr.
Dry Time Tack Free: 1/2 hr.Surface: Concrete, Masonry, Wood
Application Method: Brush, Roller, SprayBase Type: Water
Exposure Conditions: Interior/ExteriorColor: Classic Gray
Standards: USDA AcceptableCoverage: 225 to 340 sq. ft./gal.
Application Temperature: 50 to 90 Degrees FSize: 1 gal. Container, Partial Fill 42 fl oz
Green Certification or Other Recognition: Green Seal CertifiedItem: Floor Coating
VOC Content: Zero VOCCountry of Origin (subject to change): United States

Description

Paint, Water Borne Concrete Epoxy Enamel, Zero VOC, Two Component System, Can Capacity 1 Gallon, Use Activator G3029862, Finish Gloss Classic Gray, Dry Time 24 Hours, Dry Time Recoat 1-2 Hours, Dry Time Tack Free 30 minutes, Practical Coverage Area 150 Square Feet, No Odor, Zero Hazardous Air Pollutants, For Use on Concrete, Masonry, Wood, USDA Acceptable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews