PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

S40 Epoxy Floor Coating, Clear, 1 gal.

RUST-OLEUM| Zoro #: G0648697| Mfr #: 208066

$53.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coverage: 225 to 340 sq. ft./gal.Dry Time - Light Traffic: 24 hr.VOC Content: Zero VOC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648697 Mfr #: 208066
Coverage: 225 to 340 sq. ft./gal.Dry Time - Light Traffic: 24 hr.
VOC Content: Zero VOCResin Type: Epoxy
Green Certification or Other Recognition: Green Seal CertifiedBase Type: Water
Finish: GlossApplication Temperature: 50 to 90 Degrees F
Item: Floor CoatingDry Time Tack Free: 1/2 hr.
Size: 1 gal. Container, Partial Fill 42 fl ozApplication Method: Brush, Roller, Spray
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsDry Time Recoat: 1 to 3 hr.
Exposure Conditions: Interior/ExteriorStandards: USDA Acceptable
Dry Time: 72 hr.For Use With: S40 Epoxy Floor Coating Activator
Surface: Concrete, Masonry, WoodColor: clear
Country of Origin (subject to change): United States

Description

Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content Zero VOC, Size 1 gal. Container, Partial Fill 42 fl oz, Color Clear, Gloss Finish, Coverage 225 to 340 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 1 to 3 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Wood, Exposure Conditions Interior/Exterior, USDA Acceptable, For Use With S40 Epoxy Floor Coating Activator

Reviews