S40 Epoxy Floor Coating, Dunes Tan, 1 gal.

RUST-OLEUM| Zoro #: G2471077| Mfr #: 208078

$37.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Dry Time: 72 hr.Resin Type: EpoxyExposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.


Zoro #: G2471077 Mfr #: 208078
Dry Time: 72 hr.Resin Type: Epoxy
Exposure Conditions: Interior/ExteriorFor Use With: S40 Epoxy Floor Coating Activator
Dry Time Recoat: 1 to 3 hr.Application Temperature: 50 to 90 Degrees F
Surface: Concrete, Masonry, WoodBase Type: Water
Application Method: Brush, Roller, SprayCoverage: 40 to 50 sq. Ft./gal.
Standards: USDA AcceptableDry Time - Light Traffic: 24 hr.
Green Certification or Other Recognition: Green Seal CertifiedGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Color: Dunes TanFinish: Gloss
VOC Content: Less Than 340g/LItem: Floor Coating
Size: 1 gal. Container, Partial Fill 42 fl ozDry Time Tack Free: 1/2 hr.
Country of Origin (subject to change): United States


Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content Zero VOC, Size 1 gal. Container, Partial Fill 42 fl oz, Color Dunes Tan, Gloss Finish, Coverage 225 to 340 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 1 to 3 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Wood, Exposure Conditions Interior/Exterior, USDA Acceptable