HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

S40 Epoxy Floor Coating Kit, Classic Gray

RUST-OLEUM| Zoro #: G1490361| Mfr #: 251212

$71.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 3 hr.
Includes: Activator and Floor Coating
Resin Type: Epoxy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490361 Mfr #: 251212
Dry Time Recoat: 1 to 3 hr.Includes: Activator and Floor Coating
Resin Type: EpoxyDry Time: 72 hr.
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsFinish: Gloss
Surface: Concrete, Masonry, WoodApplication Method: Brush, Roller, Spray
Base Type: WaterExposure Conditions: Interior/Exterior
Color: Classic GrayCoverage: 225 to 340 sq. ft./gal.
Application Temperature: 50 to 90 Degrees FDry Time - Light Traffic: 24 hr.
Size: 1 gal. Container, Partial Fill 42 fl ozGreen Certification or Other Recognition: Green Seal Certified
Item: Floor Coating KitVOC Content: Less Than100g/L
Country of Origin (subject to change): United States

Description

Floor Coating Kit, Water Base Type, Epoxy Resin Type, VOC Content 100g/L, Size 1 gal. Container, Partial Fill 42 fl oz, Color Classic Gray, Gloss Finish, Coverage 225 to 340 sq. ft./gal., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 1 to 3 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Wood, Exposure Conditions Interior/Exterior, Includes Activator and Floor Coating

Reviews