S40 Epoxy Floor Coating, Light Gray, 1 gal

RUST-OLEUM| Zoro #: G1531074| Mfr #: 208074

$47.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Color: Light grayApplication Method: Brush, Roller, SprayDry Time Recoat: 1 to 3 hr.
Save 15%. Sign up for Z-mail.


Zoro #: G1531074 Mfr #: 208074
Color: Light grayApplication Method: Brush, Roller, Spray
Dry Time Recoat: 1 to 3 hr.Finish: Gloss
Coverage: 40 to 50 sq. Ft./gal.VOC Content: Less Than 340g/L
Base Type: WaterItem: Floor Coating
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 1 gal. Container, Partial Fill 42 fl oz
Green Certification or Other Recognition: Green Seal CertifiedDry Time: 72 hr.
Application Temperature: 50 to 90 Degrees FFor Use With: S40 Epoxy Floor Coating Activator
Exposure Conditions: Interior/ExteriorSurface: Concrete, Masonry, Wood
Resin Type: EpoxyDry Time Tack Free: 1/2 hr.
Standards: USDA AcceptableDry Time - Light Traffic: 24 hr.
Country of Origin (subject to change): United States


Paint, Water Borne Concrete Epoxy Enamel, Zero VOC, Two Component System, Can Capacity 1 Gallon, Use Activator G3029862, Finish Gloss Light Gray, Dry Time 24 Hours, Dry Time Recoat 1-2 Hours, Dry Time Tack Free 30 minutes, Practical Coverage Area 150 Square Feet, No Odor, Zero Hazardous Air Pollutants, For Use on Concrete, Masonry, Wood, USDA Acceptable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.