SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

S40 Epoxy Floor Coating, Safety Red, 1 gal

RUST-OLEUM| Zoro #: G1343465| Mfr #: 208557

$102.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Safety RedDry Time: 72 hr.Green Certification or Other Recognition: Green Seal Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343465 Mfr #: 208557
Color: Safety RedDry Time: 72 hr.
Green Certification or Other Recognition: Green Seal CertifiedExposure Conditions: Interior/Exterior
Dry Time - Light Traffic: 24 hr.Dry Time Tack Free: 1/2 hr.
VOC Content: Zero VOCSize: 1 gal. Container, Partial Fill 42 fl oz
For Use With: S40 Epoxy Floor Coating ActivatorBase Type: Water
Surface: Concrete, Masonry, WoodItem: Floor Coating
Dry Time Recoat: 1 to 3 hr.Application Method: Brush, Roller, Spray
Finish: GlossGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Resin Type: EpoxyCoverage: 150 to 200 sq. ft.
Standards: USDA AcceptableApplication Temperature: 36 to 90 Degrees F
Country of Origin (subject to change): United States

Description

Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content Zero VOC, Size 1 gal. Container, Partial Fill 42 fl oz, Color Safety Red, Gloss Finish, Coverage 150 to 200 sq. ft., Dry Time Tack Free 1/2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 1 to 3 hr., Application Temperature 55 Degrees to 70 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Wood, Exposure Conditions Interior/Exterior, USDA Acceptable

Reviews