S40 Epoxy Floor Coating, Safety Yellow, 1G

RUST-OLEUM| Zoro #: G2400246| Mfr #: 208068

$74.22 /ea

This item ships free. Details.Standard ground shipping.
Dry Time: 72 hr.Resin Type: EpoxyExposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.


Zoro #: G2400246 Mfr #: 208068
Dry Time: 72 hr.Resin Type: Epoxy
Exposure Conditions: Interior/ExteriorFor Use With: S40 Epoxy Floor Coating Activator
Application Temperature: 50 to 90 Degrees FSurface: Concrete, Masonry, Wood
Base Type: WaterApplication Method: Brush, Roller, Spray
Coverage: 225 to 340 sq. ft./gal.Standards: USDA Acceptable
Green Certification or Other Recognition: Green Seal CertifiedGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Color: Safety YellowFinish: Gloss
VOC Content: Less Than50 g/LItem: Floor Coating
Size: 1 gal. Container, Partial Fill 42 fl ozDry Time Tack Free: 1/2 hr.
Country of Origin (subject to change): United States


Paint, Water Borne Concrete Epoxy Enamel, Zero VOC, Two Component System, Can Capacity 1 Gallon, Use Activator G3029862, Finish Gloss Safety Yellow, Dry Time 24 Hours, Dry Time Recoat 1-2 Hours, Dry Time Tack Free 30 minutes, Practical Coverage Area 150 Square Feet, No Odor, Zero Hazardous Air Pollutants, For Use on Concrete, Masonry, Wood, USDA Acceptable