S40 Floor Coating Kit, 1 gal, Black

RUST-OLEUM| Zoro #: G0440894| Mfr #: 208070

$72.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440894 Mfr #: 208070
Resin Type: EpoxyItem: Floor Coating Kit
Base Type: WaterSize: 1 gal.
Application Temperature: 50 to 90 Degrees FIncludes: Activator
Dry Time Tack Free: 1/2 hr.Finish: Gloss
Dry Time Recoat: 1 to 2 hr.Color: Black
VOC Content: VOC FreeExposure Conditions: Mild to Moderate
Application Method: Brush, Roller, SpraySurface: Concrete, Masonry, Wood
Standards: USDA AcceptableCoverage: 135 to 195 sq. ft./gal.
Country of Origin (subject to change): United States

Product Description

Floor Coating Kit, Water Base Type, Epoxy Resin Type, VOC Content VOC Free, Size 1 gal., Color Black, Gloss Finish, Coverage 135 to 195 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time Recoat 1 to 2 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Wood, Exposure Conditions Mild to Moderate, USDA Acceptable, Includes Activator

Product Reviews

Save 15%. Sign up for Z-mail.