20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

S40 Floor Coating Kit, 1 gal, Lt Gray

RUST-OLEUM| Zoro #: G2281702| Mfr #: 208074

$82.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281702 Mfr #: 208074
Item: Floor Coating KitResin Type: Epoxy
Dry Time Tack Free: 1/2 hr.Finish: Gloss
Dry Time Recoat: 1 to 2 hr.Color: Light Gray
VOC Content: VOC FreeExposure Conditions: Mild to moderate
Application Method: Brush, Roller, SpraySurface: Concrete, Masonry, Wood
Coverage: 135 to 195 sq. ft./gal.Application Temperature: 50 to 90 Degrees F
Country of Origin (subject to change): United States

Product Description

Floor Coating Kit, Epoxy Resin Type, VOC Content VOC Free, Color Light Gray, Gloss Finish, Coverage 135 to 195 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time Recoat 1 to 2 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Wood, Exposure Conditions Mild to Moderate
Save 15%. Sign up for Z-mail.