20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

S40 Floor Coating Kit, 1 gal, Tile Red

RUST-OLEUM| Zoro #: G1321232| Mfr #: 208076

$98.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321232 Mfr #: 208076
Item: Floor Coating KitResin Type: Epoxy
Surface: Concrete, Masonry, WoodStandards: USDA Acceptable
Coverage: 135 to 195 sq. ft./gal.Base Type: Water
Size: 1 gal.Application Temperature: 50 to 90 Degrees F
Includes: ActivatorDry Time Tack Free: 1/2 hr.
Finish: GlossDry Time Recoat: 1 to 2 hr.
Color: Tile RedVOC Content: VOC Free
Exposure Conditions: Mild to moderateApplication Method: Brush, Roller, Spray
Country of Origin (subject to change): United States

Product Description

Floor Coating Kit, Water Base Type, Epoxy Resin Type, VOC Content VOC Free, Size 1 gal., Color Tile Red, Gloss Finish, Coverage 135 to 195 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time Recoat 1 to 2 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Wood, Exposure Conditions Mild to Moderate, USDA Acceptable, Includes Activator
Save 15%. Sign up for Z-mail.