S40 Floor Coating Kit, 1gal, Safety Yellow

RUST-OLEUM| Zoro #: G1686246| Mfr #: 208068

$125.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1686246 Mfr #: 208068
Resin Type: EpoxyItem: Floor Coating Kit
Application Method: Brush, Roller, SpraySurface: Concrete, Masonry, Wood
Standards: USDA AcceptableCoverage: 135 to 195 sq. ft./gal.
Dry Time - Light Traffic: 24 hr.Base Type: Water
Size: 1 gal.Application Temperature: 50 to 90 Degrees F
Includes: ActivatorDry Time Tack Free: 1/2 hr.
Finish: GlossDry Time Recoat: 1 to 2 hr.
Color: SAFETY YELLOWVOC Content: VOC Free
Exposure Conditions: Mild to moderateCountry of Origin (subject to change): United States

Product Description

Floor Coating Kit, Water Base Type, Epoxy Resin Type, VOC Content VOC Free, Size 1 gal., Color Safety Yellow, Gloss Finish, Coverage 135 to 195 sq. ft./gal., Dry Time Tack Free 1/2 hr., Dry Time - Light Traffic 24 hr., Dry Time Recoat 1 to 2 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Masonry, Wood, Exposure Conditions Mild to Moderate, USDA Acceptable, Includes Activator

Product Reviews

Save 15%. Sign up for Z-mail.