KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

S6511 Epoxy Primer Base, Clear, 1 gal., Min. Qty 2

RUST-OLEUM| Zoro #: G2191393| Mfr #: S6511413

$80.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Exposure Conditions: Interior/Exterior
Paint Primer, Sealers & Rust Reformers Item: Epoxy Primer Base
Paint and Primer Surface Material: Concrete
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191393 Mfr #: S6511413
Exposure Conditions: Interior/ExteriorPaint Primer, Sealers & Rust Reformers Item: Epoxy Primer Base
Paint and Primer Surface Material: ConcreteApplication Temperature: 65 to 90 Degrees F
Paint and Primer Application Method: Roller, SqueegeeBase Type: Solvent
Dry Time Tack Free: 10 to 24 hr.Dry Time Recoat: 8 to 24 hr.
Color: ClearFor Use With: S6511 Epoxy Primer Activator 6KP54
Dry Time: 6 to 10 hr.Paint Color Family: Clears
Size: 1 gal.Paint and Primer Sub Category: Primers
Coverage: 180 to 260 sq. ft./gal.Item: Epoxy Primer Base
Resin Type: Polyamine Converted EpoxyCountry of Origin (subject to change): United States

Description

Epoxy Primer Base, Color Clear, Size 1 gal., Coverage 180 to 260 sq. ft./gal., Resin Type Polyamine Converted Epoxy, Solvent, Clears, Epoxy Primer Base, Paint and Primer Surface Material Concrete, Paint and Primer Application Method Roller, Squeegee, Dry Time 72 hr., S6511 Epoxy Primer Activator G3751571, Exposure Conditions Interior/Exterior, Application Temperature 65 to 90 Degrees F, Dry Time Tack Free 10 to 24 hr., Dry Time Recoat 8 to 24 hr., VOC Content Less Than 250g/L

Reviews