KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sealer, 1 gal, Clear, Epoxy, Gloss

RUST-OLEUM| Zoro #: G1174677| Mfr #: 239416

$29.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clear
Application Method: Brush, Roller, Spray
Dry Time Recoat: 1 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174677 Mfr #: 239416
Color: clearApplication Method: Brush, Roller, Spray
Dry Time Recoat: 1 hr.Finish: Gloss
Coverage: 225 to 340 sq. ft./gal.VOC Content: Less Than100g/L
Base Type: WaterItem: Sealer
Size: 1 gal.Dry Time: 1 hr.
Application Temperature: 50 to 80 Degrees FExposure Conditions: Mild to moderate
Surface: ConcreteResin Type: Epoxy
Country of Origin (subject to change): United States

Description

Sealer, Water Base Type, Epoxy Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Clear, Gloss Finish, Coverage 225 to 340 sq. ft./gal., Dry Time 1 hr., Dry Time Recoat 1 hr., Application Temperature 50 to 80 Degrees F, Application Method Brush, Roller, Spray, Concrete, Exposure Conditions Mild to Moderate

Reviews