Rust-Oleum
Specialty Fluorescent Green Spray Paint 11 oz
- Zoro #: G505300855
- Mfr #: 1989830
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint Color Family: Greens
- Paint and Primer Sub Category: Specialty Spray Paint
- Paint and Primer Surface Material: Athletic Fields, Roadways, landscaping
- Net Weight: 11 oz
- Application Method: Spray
$8.49
Must order in multiples of 6
Subtotal: $50.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #1989830 Specifications
- Zoro #: G505300855
- Mfr #: 1989830
- UPC #: 20066198985
- Item: Spray Paint
- Paint Color Family: Greens
- Color: Flourescent Green
- Paint and Primer Sub Category: Specialty Spray Paint
- Paint and Primer Surface Material: Athletic Fields, Roadways, landscaping
- Net Weight: 11 oz
- Application Method: Spray
- Country of Origin (subject to change): United States
Description
Rust-Oleum Specialty Marking Sprays marks the spot in a variety of bright, visible colors. These sprays temporarily adhere to grass, gravel, soil, lumber, concrete and blacktop and withstand general weathering. The convenient spray-thru cap makes these sprays ideal for many outdoor uses such as marking athletic fields, roadways, landscaping areas, work areas and more.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #1989830
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM Specialty Bright Yellow Spray Paint 11 oz 1997830
- RUST-OLEUM Specialty White Spray Paint 11 oz 1985830
- RUST-OLEUM Inverted Marking Paint Aerosol, 17 oz, White, Water -Based 203039
- RUST-OLEUM General Purpose Spray Paint, Blue Industrial, solvent-Based 1627838
- RUST-OLEUM Professional High Visibility Yellow Inverted Marking Paint 15 oz 2544838
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Green, Water -Based 257403
- RUST-OLEUM Precision Line Inverted Marking Paint, White RST203039
- SEYMOUR 20 Oz White Stripe Traffic Marker 20-642
- NEWSTRIPE Traffic Striping Paint, 1 gal., Yellow, Acrylic -Based 10000751
- RUST-OLEUM Marking Paint Pl Red Sb 203029
- NELSON PAINT Tree Marking Paint, 4 gal., Purple, Solvent -Based 2316GLCS
- Rust-Oleum Striping & Marking Paint