Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spray Paint, Aged Copper, Gloss, 11 oz.

  • Zoro #: G1808786
  • Mfr #: 249132
$6.94
  • Application Temperature: 50 Degrees to 90 Degrees F
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Resin Type: Alkyd
See full product details
Orders over $75 ship free.

Rust-Oleum #249132 Specifications

  • Zoro #: G1808786
  • Mfr #: 249132
Application Temperature: 50 Degrees to 90 Degrees F Paint and Primer Sub Category: General Purpose Spray Paint
Resin Type: Alkyd Paint Sub-Brand: Universal
Dry Time Recoat: 1 to 48 hr Spray Paints Item: Spray Paint
Paint and Primer Finish: Gloss Exposure Conditions: Interior/Exterior
Dry Time Tack Free: 30 min Paint and Primer Surface Material: Aluminum, Metal, Wood
Net Weight: 11 oz Paint Color Family: Browns
Color: Aged Copper Item: Spray Paint
Base Type: Solvent Color Family: Browns
Dry Time: 1 hr Coverage: 10 to 15 sq ft
Sub-Category: General Purpose Spray Paint Finish: Gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Aged Copper, Gloss Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #249132