Spray Paint, Aged Iron, 12 oz.

RUST-OLEUM| Zoro #: G2367601| Mfr #: 223525

$5.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Aged IronItem: Textured Spray PaintExposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367601 Mfr #: 223525
Color: Aged IronItem: Textured Spray Paint
Exposure Conditions: Interior/ExteriorPaint and Primer Surface Material: Concrete, Masonry, Metal, Wood
Resin Type: EnamelCoverage: 4-6 sq. ft.
Paint Color Family: SilversPaint and Primer Finish: Textured
Dry Time Tack Free: 15 min.Paint Sub-Brand: Stops Rust(R)
Net Weight: 12 oz.Standards: VOC and MIR Compliant
Base Type: SolventPaint and Primer Sub Category: Specialty Spray Paint
Dry Time Recoat: 1 to 48 hr.Application Temperature: 50 to 90 Degrees F
Dry Time: 1 hr.Spray Paints Item: Textured Spray Paint
Color Family: Aluminum / MetallicCountry of Origin (subject to change): United States

Description

Textured Spray Paint, Aged Iron, Textured Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 hr., Coverage 4-6 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews