KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Paint, Aluminum, 15 oz.

RUST-OLEUM| Zoro #: G2040455| Mfr #: V2116838

$6.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spray Paints Item: High Temperature Spray Paint
Color: Aluminum
Dry Time Recoat: Anytime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040455 Mfr #: V2116838
Spray Paints Item: High Temperature Spray PaintColor: Aluminum
Dry Time Recoat: AnytimePaint Sub-Brand: High Performance
Color Family: Aluminum / MetallicDry Time Tack Free: 10 to 20 min.
Item: High Temperature Spray PaintNet Weight: 15 oz.
Application Temperature: 50 Degrees to 100 Degrees FPaint Color Family: Silvers
Dry Time: 1 to 2 hr.Resin Type: Enamel
Paint and Primer Surface Material: Metal, SteelPaint and Primer Sub Category: Specialty Spray Paint
Paint and Primer Finish: FlatExposure Conditions: Interior/Exterior
Standards: VOC and MIR CompliantBase Type: Solvent
Country of Origin (subject to change): United States

Description

High Temperature Spray Paint, Aluminum, Flat Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 to 2 hr., Coverage 14 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews