Skip to Main Content
customer-service Help
Rust-Oleum

Spray Paint, ANSI 70 Light Gray, Gloss, 12 oz.

Rust-Oleum Spray Paint,  ANSI 70 Light Gray,  Gloss,  12 oz. 214647
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.19
  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Grays
  • Paint and Primer Finish: Gloss
See full product details
Out of Stock
Total: $7.19

Rust-Oleum #214647 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Grays
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Coverage: 12 to 15 sq. ft.
  • Paint and Primer Sub Category: Specialty Spray Paint
  • Color: ANSI 70 Light Gray
  • Base Type: Solvent
  • Resin Type: Alkyd Enamel
  • Paint and Primer Surface Material: Masonry, Metal, Plastic, Wood
  • Standards: VOC and MIR Compliant
  • Dry Time: 1 hr.
  • Dry Time Tack Free: 10 min.
  • Paint Sub-Brand: Industrial Choice
  • Dry Time Recoat: 1 to 24 hr.
  • Item: Spray Paint
  • Exposure Conditions: Interior/Exterior
  • Color Family: Grays
  • Application Temperature: 50 to 100 Degrees F
  • Finish: Gloss
  • Sub-Category: Specialty Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Utility Industry Spray Paint, ANSI 70 Light Gray, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min, Dry Time Recoat 1 to 24 hr, Dry Time 1 hr, Coverage 12 to 15 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #214647