Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Choice ™ Spray Paint, Banner Red, 12 oz.

  • Zoro #: G0516354
  • Mfr #: 1666830

$5.68

  • Spray Paints Item: Spray Paint
  • Dry Time Tack Free: 10 min.
  • Net Weight: 12 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rust-Oleum #1666830 Specifications

  • Zoro #: G0516354
  • Mfr #: 1666830
Spray Paints Item: Spray Paint Dry Time Tack Free: 10 min.
Net Weight: 12 oz. Standards: VOC and MIR Compliant
Paint and Primer Sub Category: General Purpose Spray Paint Paint and Primer Surface Material: Masonry, Metal, Plastic, Wood
Dry Time Recoat: 1 to 24 hr. Paint Sub-Brand: Industrial Choice
Base Type: Solvent Item: Spray Paint
Resin Type: Alkyd Enamel Application Temperature: 50 Degrees to 100 Degrees F
Exposure Conditions: Interior/Exterior Color Family: Reds
Color: Banner Red Paint and Primer Finish: Gloss
Coverage: Up to 22 sq. ft. Dry Time: 1 hr.
Paint Color Family: Reds Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Banner Red, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage Up to 22 sq. ft.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Rust-Oleum #1666830