DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spray Paint, Black, 12 oz.

RUST-OLEUM| Zoro #: G2343521| Mfr #: 1679830

$4.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spray Paint
Dry Time: 1 hr.
Resin Type: Alkyd Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343521 Mfr #: 1679830
Item: Spray PaintDry Time: 1 hr.
Resin Type: Alkyd EnamelExposure Conditions: Interior/Exterior
Dry Time Recoat: 1 to 24 hr.Paint Color Family: Blacks
Application Temperature: 50 Degrees to 100 Degrees FNet Weight: 12 oz.
Color Family: BlacksPaint and Primer Finish: Gloss
Paint Sub-Brand: Industrial ChoiceCoverage: 12 to 15 sq. ft.
Standards: VOC and MIR CompliantBase Type: Solvent
Color: BlackPaint and Primer Surface Material: Masonry, Metal, Plastic, Wood
Paint and Primer Sub Category: General Purpose Spray PaintDry Time Tack Free: 10 min.
Spray Paints Item: Spray PaintCountry of Origin (subject to change): United States

Description

Spray Paint, Gloss Black, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 12 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 12 to 15 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews