Spray Paint, Black, 12 oz.

RUST-OLEUM| Zoro #: G1326123| Mfr #: 223870

$6.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 24 hr.Base Type: SolventPaint and Primer Finish: Semi-Gloss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326123 Mfr #: 223870
Dry Time Recoat: 24 hr.Base Type: Solvent
Paint and Primer Finish: Semi-GlossNet Weight: 12 oz.
Color: BlackPaint Color Family: Blacks
Dry Time: 1 hr.Standards: VOC and MIR Compliant
Resin Type: EnamelPaint Sub-Brand: Custom Coating
Color Family: BlacksCoverage: 8 to 12 sq. ft.
Paint and Primer Surface Material: MetalExposure Conditions: Interior/Exterior
Application Temperature: 50 to 100 Degrees FPaint and Primer Sub Category: General Purpose Spray Paint
Spray Paints Item: Spray PaintItem: Spray Paint
Dry Time Tack Free: 12 min.Country of Origin (subject to change): United States

Description

Spray Paint, Black, Semi-Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Metal, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 12 min., Dry Time Recoat 24 hr., Dry Time 1 hr., Coverage 8 to 12 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews